KNIPEX 126921 SPARE BLADES FOR 1262180 20MM


Cutter - Accessory / Spare part Knipex

References
knipex:12 69 21
rubix:80094960
ean:4003773060093
brand logo
brand logo

Product details : KNIPEX 126921 SPARE BLADES FOR 1262180 20MM


Compact standard tool at a favourable price for all current cable cross-sections and insulating materials. For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation. Adapts automatically to the respective cable cross-section. Prevents damage to the conductor. Handy shape and low weight provide high operation comfort. Narrow head style for use in confined areas. With wire cutter for copper and aluminium wires up to 2.5 mm². With adjustable length stop from 6.0 - 18.0 mm for cutting the same stripping lengths during repetitive work. Body: plastic, fibreglass-reinforced. Blades: special tool steel, oil-hardened, interchangeable.

Technical specifications


Attributes
No attributes to display for this product
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
  • Usually arrives within 14 working days