STANLEY 0-65-416 FATMAX SCREWDRIVER INSULATED PH 2 X 125
1000V PH0 insulated Phillips screwdriver - 75 mm
See technical informationReferences
Stanley:0-65-416
Rubix:1358968
EAN:3253560654160

Product details : STANLEY 0-65-416 FATMAX SCREWDRIVER INSULATED PH 2 X 125
Screwdriver FatMax Phillips PH0 blade length 75 mm insulated to 10.000 V
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x62x310 mm |
|---|---|
| Imprint | phillips (ph) |
| Blade length | 100 mm |
| Imprint size | ph2 |
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
- Delivery usually within ( 7 ) days