References
Facom:ATP2X125TVE
Rubix:213A9108
EAN:3662424096648
Documents
Product details : FACOM ATP2X125TVE SP 1000V SCREWDRIVER
Strengths
•For improved safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds VDE approved
Slim Profile gives 27% more reach
Inline Hardening Process – +100% Tip Life and +100% Bar Strength
Handle Material - Softer for more Comfort and still Chemical Resistant
Handle ‘Channel’ - +10% Torque
Laser Marking - gives virtually Permanent Marking
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Slim Profile gives 27% more reach
Inline Hardening Process – +100% Tip Life and +100% Bar Strength
Handle Material - Softer for more Comfort and still Chemical Resistant
Handle ‘Channel’ - +10% Torque
Laser Marking - gives virtually Permanent Marking
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 125 mm |
| Imprint size | ph2 |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Delivery usually within ( 14 ) days

