References
Gedore:VDE 2160 PH 0
Rubix:214A1016
Manufacturer :1612107
EAN:4010886825914
Product details : GEDORE VDE2160PH-0 SCREWDRIVER
- individually tested, VDE insulation up to 1000 V, in accordance with EN 60900/IEC 60900, fully insulated blade
- tip in accordance with DIN ISO 8764-1 PH
- 3-component handle Power-Grip3 with hanging hole
- handle with ergonomic design for precise and effortless work
- form-fitting connection of handle and blade for optimum power transmission
- end of handle with marking of drive type
- blade made of GEDORE molybdenum-vanadium-plus steel, tempered
VDE Screwdriver PH 0 Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade Blade tip to DIN ISO 8764-1 PH 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 60 mm |
| Imprint size | ph0 |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- Delivery usually within ( 8 ) days

