ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 4MM 827107


Vde insulated 1000v slotted screwdriver

References
roebuck:827107
rubix:209A7914
ean:3660338046827
Slot-head screwdriver, insulated 1000V Dimensions mm 4
brand logo
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length100 mm
Imprint size4

Product details : ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 4MM 827107


Standard: ISO 2380/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 v ACHardened chromium vanadium molybdenum steel blade, black finish.
Multi component ergonomic handle with anti-slip protection.
 

Strengths

Isolation directly moulded on blade Excellent torque application
brand logo
brand logo

Technical specifications


Attributes
ImprintFlat
Blade length100 mm
Imprint size4
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
  • In stock: Next day delivery