PARKER 528N-6 HYDRAULIC HOSE


100R8 Hose – 520N/528N

References
parker hannifin:528N-6
rubix:395A8537
brand logo
brand logo
Technical specifications
Inner diameter10 mm
See all Specifications

Product details : PARKER 528N-6 HYDRAULIC HOSE


Parker's 520N/528N Thermoplastic Hydraulic Hose features optimum hose performance in a 100R8 hose but with a lighter weight and smaller O.D. than an 100R2 hose. It replaces 100R2 rubber hose wherever greater flexibility, fluid compatibility, and cover durability are required. This flexible hydraulic hose is available in single, twin-line and multi-line constructions and features a smaller bend radius than 3TR8/3800 hose. Offering superior features, such as a reduced weight and improved flexing capabilities, the Parflex 520N/528N High Pressure Hose combines a variety of advantages to fulfill application requirements in hydraulic equipment, pneumatic circuits and fluid handling applications.

Markets:
• Machine Tool
• Industrial
• Industrial Pneumatic
• Construction
• Mobile Equipment

Features/Benefits:
• Lighter and smaller O.D. than 100R2 for ease of assembly
• Available as a bonded hose assembly.
• Fast response
• Working pressure up to 5,000 psi

Applications:
• Hydraulic and pneumatic circuits and systems
• Ideal in hot water applications
•Nitrogen Gas
• Material Handling Equipment
• Machine tool
• Construction Equipment

Certifications/Compliance:
• Meets/exceeds SAE 100R8
• 520N MSHA accepted
• 528N meets SAE J517 for less than 50 micro-amps leakage under 75,000 volts per foot

Technical Specifications:
• Twin and multi-line designs available
• Hose I.D. is nominal
• Hose O.D. is maximum
Application: Fluid Handling, Hydraulics, Manufacturing, Industrial, Agriculture Equipment, Forestry, Construction Equipment, Food & Beverage Processing, Non-conductive, Pneumatics
Compatible Fitting: 56 Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Parflex Division
Hose I.d. (inch): 3/8
Hose Inner Tube Material: Polyamide (PA)
Hose Reinforcement Material: Aramid Fiber
Hose Type: Non Conductive
Inside Diameter: 3/8, 10
Maximum Operating Pressure: 4000, 27.6, 276
Maximum Operating Temperature: 212, 100
Media: Air, Lubricants, Petroleum Hydraulic Fluids, Water, Welding Gases (Nitrogen)
Minimum Bend Radius: 2-1/2, 64
Minimum Operating Temperature: -40
Outside Diameter: 0.650, 16.5
Product Style: Non-Conductive
Size: -6
Specifications Met: DNV GL, SAE 100R8, SAE J517 (for less than 50 micro-amps leakage under 75000 volts per ft.)
Weight: 0.08, 0.13

Technical specifications


Attributes
Inner diameter10 mm
Min. temperature-40 °C
Max. temperature100 °C
Max. service pressure276 bar
Interior diameter (inch)3/8 ''
Exterior diameter (inch)0,65 ''
Outer diameter16.5 mm
Bend radius64 mm
MaterialNylon (Tube);Aramid Fiber (Reinforcement);Polyurethane (Cover)
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
  • Usually arrives within 14 working days