TSUBAKI 74000062008 DOUBLE CRANKED LINK RF06B LAMBDA 2 2POL (P=3/8'')
RF06B LAMBDA 2 2POL (P=3/8'')
See technical informationReferences
Tsubaki:RF06B LAMBDA 2 2POL (P=3/8'')
Rubix:267A0509
Manufacturer :74000062008
EAN:8718472591781

Technical specifications
| Chain | bs lambda chain |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
Product details : TSUBAKI 74000062008 DOUBLE CRANKED LINK RF06B LAMBDA 2 2POL (P=3/8'')
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Chain | bs lambda chain |
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | polyacetal (white) |
| Weight | 750 g |
| Amount of give | 320 |
| Roller diameter | 6.35 mm |
| Type | lubrication-free roller/conveyor chain (bs lambda), double strand (2pol) |
Show UNSPSC/ECL@SS
£ 41.46 excl. VAT
/ Each
£ 49.75 incl. VAT
- Usually arrives within 14 working days