Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
Grey Pedal Bin 45L
References
gpc industries:
GBI45Z/GREY
rubix:
226A5865
Technical specifications
Capacity
45
l
See all Specifications
Product details
Technical specifications
Product details : GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
Moulded from 100% recycled polyethylene
Tolerant between -20C to +47C
Tapered for easy storage
There will be an order charge for ordering lids on their own
Technical specifications
Attributes
Capacity
45
l
Colour
Grey
Material
Polypropylene
Height
600
mm
Width
410
mm
Depth
460
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.71
excl. VAT
/
Each
£
98.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC WHEELBINRECYCLINGF+D LW1120Y-GREY
GPC WHEELBINRECYCLNGSET4 LW4120Y-SET
GPC LPB240Z GREY PEDAL WHEELED BIN - 240 LITRE (WITH COLOURED LID) 590
GPC PD001Y RED POLYTHYLENE DOLLY RED FOR INTER STACKING BINS
GPC WHEELBINRECYCLINGPPR LW1120Y-BLUE
GPC LWB80YYEL 80L WHEELED BIN
SPARTEX PB.05/SS 5 LITRE STAINLESS STEEL PEDAL BIN
SPARTEX BIN.1100/Y 1100LTR FLAT LID WHEELIE BIN YELLOW
TORK 205630 WHITE 50L WASTE BIN LID B1
GPC CPB80Z GREY PEDAL BIN WITH COLOURED LID - 80 LITRE 470 X 410 670
LWB120YGREY 120L GREY WHEELIE BIN
GPC RB230Z 30LITRE DARK GREY BASE BLACK LID GENERAL WASTE BIN
GPC WMASS85 WALL ASHTRAY STAINLESS STEEL
GPC GC5423 RED INTER STACKING BIN 40L RED
GPC LPB80Z-RED PEDAL BIN 80 LTR