Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
SPARTEX BIN.1100/R 1100LTR FLAT LID WHEELIE BIN RED
SPARTEX BIN.1100/R 1100LTR FLAT LID WHEELIE BIN RED
1100 Litre Flat Lid Wheelie Bin
References
spartex:
UK-BIN.1100/R
rubix:
223A8984
manufacturer :
BIN.1100/R
Product details
Technical specifications
Product details : SPARTEX BIN.1100/R 1100LTR FLAT LID WHEELIE BIN RED
Features:
Resistant to UV, frost and chemical resistant
Manufactured in the UK
In accordance with the European Standard EN840, the bins are fitted with special child safety locks
Materials:
High density polyethylene
Technical specifications
Attributes
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
429.39
excl. VAT
/
Each
£
515.27
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GPC SSB704L-YELLOW STORAGE BIN 400LTR YELLOW
GPC WASTE BIN LWB120Y
SPARTEX PB.03/WHT 3 LITRE WHITE PEDAL BIN
GPC LPB30Z PEDAL BIN - 30 LITRE 380 X 370 455
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC WMASS85 WALL ASHTRAY STAINLESS STEEL
GPC WHEELBINRECYCLNGSET4 LW4120Y-SET
BOTT VERSO BIN PACK OF 40 13021008
SPARTEX VZ.FT.50/R 50 LITRE PLASTIC RED PUSH TOP BIN
SPARTEX PB.05/SS 5 LITRE STAINLESS STEEL PEDAL BIN
GPC LWB24BH WHEELED BINS WITH BOTTLE HOLE LID
TORK 226100 WHITE 20L WASTE BIN B2
TORK 228000 WHITE 50L WASTE BIN B1
ROEBUCK JB6LS3501 SHARP BIN 7L
GPC YELLOW SALT/GRIT BIN 60L GCB060