Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC LPB30Z PEDAL BIN - 30 LITRE 380 X 370 455
GPC LPB30Z PEDAL BIN - 30 LITRE 380 X 370 455
Bin GPC Industries
References
gpc industries:
LPB30Z
rubix:
386A6821
manufacturer :
LPB30Z
Technical specifications
Capacity
30
l
See all Specifications
Product details
Technical specifications
Product details : GPC LPB30Z PEDAL BIN - 30 LITRE 380 X 370 455
30L Capacity Weight kg: 2
Strengths
Yellow, Red, Grey
Applications
Discarding waste
Technical specifications
Attributes
Capacity
30
l
Height
455
mm
Width
370
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.42
excl. VAT
/
Each
£
46.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC PBSS020Z 20LTR ST/ST PEDAL BIN
GPC CPB80Z GREY PEDAL BIN WITH COLOURED LID - 80 LITRE 470 X 410 670
BOTT VERSO BIN PACK OF 40 13021008
GBK135 BLACK WHEELED BINS L625 X W540 X H680
GPC LWB80YYEL 80L WHEELED BIN
GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455
ROEBUCK JB12LS3501 12 LITRE SHARPS BIN
LWB240YGREY 240L GREY WHEELIE BIN
ROEBUCK JB6LS3501 SHARP BIN 7L
GPC GB145Z/YELLOW PEDAL BIN YELLOW 45L
SPARTEX PB.12/SS 12 LITRE STAINLESS STEEL PEDAL BIN
TORK 460011 50L WASTE BIN STAINLESS STEEL B1
GPC 60LTRPSHFLPWASTEBIN RCY57Z
GPC 80LTR GREYWHEELIEBIN LWB80Y
LWB240YYEL 240L YELLOW WHEELIE BIN