GPC YELLOW SALT/GRIT BIN 60L GCB060


Salt/Grit Bin 60L Gcb060

References
gpc industries:GCB060
rubix:80185748
brand logo
brand logo
Technical specifications

Product details : GPC YELLOW SALT/GRIT BIN 60L GCB060


Manufactured from tough, medium density polyethylene
Hinged Lids - protects the grit/salt from the elements
GCB200: fitted with 1 x hasp & staple (padlock not included)
GCB400: fitted with 2 x hasp & staple (padlock not included)

Technical specifications


Attributes
Capacity60 l
Colouryellow
Materialplastic
Height475 mm
Width500 mm
Depth470 mm
Show UNSPSC/ECL@SS
£ 112.83 excl. VAT
/ Each
£ 135.40 incl. VAT
  • Usually arrives within 14 working days