Bussmann
Filter Options
CATEGORIES
fuse (23)
1Brand
bussmann
(23)
23 Product(s) with 23 variant(s):
BUSSMANN FUSE TDC180-13A
- bussmann:TDC180-13A
- rubix:167A3604
- In stock: Next day delivery
- Voltage:240 V
- Amperage:13 A
£ 0.39 excl. VAT
/ Each
BUSSMANN TDC180-5A 5A FUSE
- bussmann:TDC180-5A
- rubix:81016222
- In stock: Next day delivery
- Voltage:240 V
- Amperage:5 A
£ 0.50 excl. VAT
/ Each
BUSSMANN 20A HRCFUSEA1(SINGLE NITD20
- bussmann:NITD20
- rubix:168A7633
- In stock: Next day delivery
- Voltage:550 V
- Amperage:20 A
£ 1.93 excl. VAT
/ Each
BUSSMANN 2A FUSE 2A GLASS 20MM BK1/S500-2A
- bussmann:BK1/S500-2A
- rubix:45028332
- In stock: Next day delivery
- Voltage:250 V
- Amperage:2 A
£ 0.12 excl. VAT
/ Each
BUSSMANN FUSE 3AMP C180-3A
- bussmann:C180-3A
- rubix:45028339
- Usually arrives within 14 working days
- Voltage:240 (ac) V
- Amperage:3 A
£ 1.12 excl. VAT
/ Each
BUSSMANN 10A HRCFUSE A1 BUSSMANN-NITD10
- bussmann:BUSSMANN-NITD10
- rubix:45028642
- Delivery usually within ( 2 ) days
- Voltage:550 V
- Amperage:10 A
BUSSMANN BS88 32A FUSE TIA32A
- bussmann:TIA32A
- rubix:167A3891
- Delivery usually within ( 2 ) days
- Voltage:660 V
- Amperage:32 A
£ 6.73 excl. VAT
/ Each
BUSSMANN NSD16 16A HRC FUSE F1
- bussmann:BUSSMANN-NSD16
- rubix:45027665
- Delivery usually within ( 2 ) days
- Voltage:550 V
- Amperage:16 A
BUSSMANN FUSE TIA16
- bussmann:TIA16
- rubix:167A4231
- Delivery usually within ( 2 ) days
- Voltage:660;460 V
- Amperage:80 A
£ 7.33 excl. VAT
/ Each
BUSSMANN 16A FUSE TIA16A
- bussmann:TIA16A
- rubix:167A5545
- Delivery usually within ( 2 ) days
- Voltage:660 V
- Amperage:16 A
£ 7.36 excl. VAT
/ Each
BUSSMANN HRC FUSE 10A APPLICATION GG BLADE CERAMIC BDIED SIZE F1 NSD10
- bussmann:NSD10
- rubix:81286952
- Delivery usually within ( 2 ) days
- Voltage:550 V
- Amperage:10 A
£ 1.68 excl. VAT
/ Each
BUSSMANN FUSE 2A NIT2
- bussmann:NIT2
- rubix:80296252
- Delivery usually within ( 2 ) days
- Voltage:250 (dc), 550 (ac) V
- Amperage:2 A
£ 4.08 excl. VAT
/ Each
NSD32 BUSSMAN INDUST/GEN FUSE
- bussmann:NSD32
- rubix:4505065
- Delivery usually within ( 2 ) days
- Voltage:550 V
- Amperage:32 A
£ 2.21 excl. VAT
/ Each
BUSSMANN 10A FUSE TIA10A
- bussmann:TIA10A
- rubix:168A8680
- Delivery usually within ( 2 ) days
- Voltage:660 V
- Amperage:10 A
£ 6.75 excl. VAT
/ Each
BUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6
- bussmann:BUSSMANN-NITD6
- rubix:45028641
- Delivery usually within ( 2 ) days
- Voltage:550 V
- Amperage:6 A
BUSSMANN TDC180-7A 7A FUSE
- bussmann:TDC180-7A
- rubix:81016226
- Delivery usually within ( 2 ) days
- Voltage:240 V
- Amperage:7 A
£ 0.48 excl. VAT
/ Each
BUSSMANN FUSE NIT6A
- bussmann:NIT6A
- rubix:169A4844
- Delivery usually within ( 2 ) days
- Voltage:550 V
- Amperage:6 A
£ 3.61 excl. VAT
/ Each
BUSSMANN FWP-32A14FI FUSE 32A PROTISTOR 14X51 W/STRIKER
- bussmann:FWP-32A14FI
- rubix:80650046
- Delivery usually within ( 2 ) days
- Voltage:700 V
- Amperage:32 A
£ 14.57 excl. VAT
/ Each
BUSSMANN 160 AMP FUSE TC100M160A
- bussmann:TC100M160A
- rubix:168A8597
- Usually arrives within 14 working days
- Voltage:660 V
- Amperage:100 A
£ 39.32 excl. VAT
/ Each
BUSSMANN BK1/C180-2A 2AMP FUSE
- bussmann:BK1/C180-2A
- rubix:81016197
- Usually arrives within 14 working days
- Voltage:240 V
- Amperage:2 A
BUSSMANN 100AMP FUSE BUSSMANN-TC100
- bussmann:BUSSMANN-TC100
- rubix:169A5633
- Delivery usually within ( 2 ) days
- Voltage:660 to 690 V
- Amperage:100 A
BUSSMANN 660V UR BS88 FUSE 110EET
- bussmann:110EET
- rubix:168A4753
- Delivery usually within ( 2 ) days
- Voltage:500 (dc), 690 (ac) V
- Amperage:110 A
£ 20.39 excl. VAT
/ Each
BUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80
- bussmann:TCP80
- rubix:81286956
- Delivery usually within ( 2 ) days
- Voltage:460 (dc), 660 (ac) V
- Amperage:80 A
£ 27.79 excl. VAT
/ Each























