PROTEUS 45MBRSPKA 45A 2P 1MOD 30MA RCBO - TYPE A - COMPACT (H)84 MM X
Proteus Compact RCBO
See technical informationSee documentsReferences
Proteus Switchgear:45MBRSPKA
Rubix:234A8393
Documents
Product details : PROTEUS 45MBRSPKA 45A 2P 1MOD 30MA RCBO - TYPE A - COMPACT (H)84 MM X
45A 2P 1Mod 30mA RCBO - Type A - Compact (H)84 mm x (W)17.5 mm x (D)75 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 45 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

