References
Facom:115A.200
Rubix:1231304
EAN:3148511336410



Product details : FACOM PIN WRENCH 115A.200
115A – Monkey wrenches with tenons
- For side notch nuts.
- Capacity: from 10 to 200 mm.
- Finish: Satin chrome-plated.
- For side notch nuts.
- Capacity: from 10 to 200 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 2161 g |
|---|---|
| Packaged dimensions (D x W x H) | 530x165x25 mm |
| Package weight | 2075 g |
| Opening | 200 |
| Length | 550 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 248.86 excl. VAT
/ Each
£ 298.63 incl. VAT
- Delivery usually within ( 14 ) days
