References
Facom:113A.18T
Rubix:1231284
EAN:3148517036116

Product details : FACOM 18 INCH ADJUSTABLE WRENCH 113A.18T
113A.T - Phosphated mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the left.
- Range 4" to 24".
- Finish: phosphated body and faces finely ground.
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the left.
- Range 4" to 24".
- Finish: phosphated body and faces finely ground.
Technical specifications
Attributes
| Logistic Weight | 1887 g |
|---|---|
| Packaged dimensions (D x W x H) | 460x120x25 mm |
| Package weight | 1956 g |
| Opening | 53 |
| Length | 456 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 118.81 excl. VAT
/ Each
£ 142.57 incl. VAT
- Delivery usually within ( 14 ) days
