FACOM 44.8X9SLS METRIC OPEN END WRENCH 8 X 9MM - SAFETY LOCK SYSTEM

44.SLS - Metric Open End Wrenches - SLS

See technical information

References

Facom:44.8X9SLS
Rubix:2588687
EAN:3662424029011
brand logo

Technical specifications

Opening8x9
Length137 mm
Typeflat wrench
See all Specifications

Product details : FACOM 44.8X9SLS METRIC OPEN END WRENCH 8 X 9MM - SAFETY LOCK SYSTEM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose
locknuts.
Heads hinged at 15°.
Metric sizes: 6 to 41 mm.
Presentation: satin chrome finish.
NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110

Technical specifications


Attributes
Packaged dimensions (D x W x H)135x20x5 mm
Package weight53 g
Opening8x9
Length137 mm
Typeflat wrench
Finishingsatin/chrome
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Delivery usually within ( 14 ) days