STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500050
Rubix:4527152
EAN:4018754004713



Documents
Product details : STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x45x47 mm |
|---|---|
| Logistic Weight | 78 g |
| Length | 47 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 57.75 excl. VAT
/ Each
£ 69.30 incl. VAT
- Usually arrives within 14 working days
