References
Stahlwille:44010002
Rubix:80111169
EAN:4018754029686



Product details : STAHLWILLE ADJUSTABLE HOOK SPANNER 44010002
For slotted nuts as per DIN 1810. adjustable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x50x243 mm |
|---|---|
| Logistic Weight | 245 g |
| Opening | 45-90 |
| Length | 243 mm |
| Type | hook spanner |
Show UNSPSC/ECL@SS
£ 40.03 excl. VAT
/ Each
£ 48.04 incl. VAT
- Usually arrives within 14 working days
