STAHLWILLE 40033034 30 X 34MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40033034
Rubix:2018315
EAN:4018754018079



Documents
Product details : STAHLWILLE 40033034 30 X 34MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x73x300 mm |
|---|---|
| Logistic Weight | 480 g |
| Opening | 30x34 |
| Length | 300 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
- Usually arrives within 14 working days
