BAHCO 41RM-14 RATCHET WR. LOCKING FLEX HEAD

Double ended ring wrenches with joint metric 41RM

See technical information

References

Bahco:41RM-14
Rubix:401A4830
EAN:7314153014467
brand logo

Technical specifications

Opening14
Length160 mm
Typeratchet spanner
See all Specifications

Product details : BAHCO 41RM-14 RATCHET WR. LOCKING FLEX HEAD


Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Quicker turning of fastener from the ratcheting action
Standards: ISO 3318 and DIN 3113
Walter Titex

Strengths

Metric Swivel Head Combination Ratcheting Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight110 g
Opening14
Length160 mm
Typeratchet spanner
Finishingsatin/chrome
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
  • Delivery usually within ( 14 ) days