WERA 133355 160I/162I/167I/9 VDE S;DRIVER SET SL/PH/TX K'FORM+ 9PC

160 i/162 i/167 i/9 Screwdriver set Kraftform Plus Series 100

See technical information

References

Wera:05133355001
Rubix:80391128
EAN:4013288160065
brand logo

Technical specifications

Number of elements9
Imprintmultiple imprint

Product details : WERA 133355 160I/162I/167I/9 VDE S;DRIVER SET SL/PH/TX K'FORM+ 9PC


9-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. "Take it easy" Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace.

162 i PH VDE Insulated screwdriver for Phillips screws

  • 1x    PH 2 x 100 mm

165 i PZ VDE Insulated screwdriver for Pozidriv screws

  • 1x    PZ 2 x 100 mm

165 i PZ/S VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted)

  • 1x    # 1 x 80 mm
  • 1x    # 2 x 100 mm

167 i VDE Insulated screwdriver for TORX® screws

  • 1x    TX 15 x 80 mm
  • 1x    TX 20 x 80 mm
  • 1x    TX 25 x 100 mm

160 i VDE Insulated screwdriver for slotted screws

  • 1x    0.4 x 2.5 x 80 mm 1)
  • 1x    1 x 5.5 x 125 mm

Technical specifications


Attributes
Number of elements9
Imprintmultiple imprint
£ 48.38 excl. VAT
/ Each
£ 58.06 incl. VAT
  • In stock: Next day delivery