References
Stanley:1-66-039
Rubix:80989168
EAN:3253561660399

Product details : STANLEY 1-66-039 WATCHMAKER 6PC SCREWDRIVER SET
Strengths
- 6 precision screwdrivers with hexagonal handle and swivel head
- Nickel-plated grooved handle for a good grip
- Hardened and tempered blade
- Phillips 1,4, 2, 2,4, 3 mm
- Pozidriv n°0, 1
- Pozidriv n°0, 1
- Nickel-plated grooved handle for a good grip
- Hardened and tempered blade
- Phillips 1,4, 2, 2,4, 3 mm
- Pozidriv n°0, 1
- Pozidriv n°0, 1
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x80x150 mm |
|---|---|
| Package weight | 150 g |
| Number of elements | 6 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- Delivery usually within ( 7 ) days