STANLEY 0-65-425 7PCE FATMAX SCREDRIVER SET


FATMAX™ 7 PIECE PARALLEL FLARED POZI SET

References
stanley:0-65-425
rubix:80216015
ean:3253560654252
brand logo
brand logo
Technical specifications
Number of elements7
ImprintMultiple imprint
See all Specifications

Product details : STANLEY 0-65-425 7PCE FATMAX SCREDRIVER SET


Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage Colour coded ends make it easy to identify the correct screwdriver for each screw type Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life Large diameter handle offers great torque needed for driving wood screws Parallel 3mm X 100mm, 3.5mm X 75mm. Flared 8mm X 150mm, 5.5mm X 100mm. Pozi PZ0 X 75mm, PZ1 X 100mm, PZ2 X 125mm Shot blasted tips ensure improved torque and corrosion protection Smooth domed end for fast spinning action – speed and comfort Soft grip handle – perfect combination of great grip plus reduces fatigue

Technical specifications


Attributes
Packaged dimensions (D x W x H)40x205x370 mm
Number of elements7
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 32.59 excl. VAT
/ Each
£ 39.11 incl. VAT
  • Usually arrives within 14 working days