WERA 006441 160IS VDE SLIMLINE SCREWDRIVER 4/100 K'FORM+
160 iS VDE Insulated Screwdriver with Reduced Blade Diameter for Slotted Screws
See technical informationSee documentsReferences
Wera:05006441001
Rubix:2517741
EAN:4013288160102
Documents
Product details : WERA 006441 160IS VDE SLIMLINE SCREWDRIVER 4/100 K'FORM+
Reduced blade diameter with integrated insulation protection so that even low-lying screw and spring elements can be accessed and actuated. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
Strengths
Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Reduced shaft diameter
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Reduced shaft diameter
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 100 mm |
| Imprint size | 0,8x4 mm |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 5 ) days
