Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8510SL-2P 2 BLADES INSULATED COMBI PH1
BAHCO 8510SL-2P 2 BLADES INSULATED COMBI PH1
Interchangeable blades for Ratcheting Insulated Screwdriver
References
bahco:
8510SL-2P
rubix:
2524080
ean:
7314150245758
Technical specifications
Imprint
Phillips
Blade length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8510SL-2P 2 BLADES INSULATED COMBI PH1
Insulated interchangeable blades with reduced diameter
Technical specifications
Attributes
Logistic Weight
40
g
Imprint
Phillips
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.70
excl. VAT
/
Each
£
22.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ITL 02506 1000V INSULATED 1/2IN BSF FEM X 1/4IN WHT MLE LINK EXTRACTOR
BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
STAHLWILLE 46603025 FLAT DRIVER
WERA 006190 165IPZ/S VDE SCREWDRIVER 1/80 K'FORM+
FACOM AT4X100VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM 1000V VDE
STANLEY 0-65-415 FATMAX SCREWDRIVER INSULATED PH 1 X 100
FACOM ATP4X200VE PRO-TWIST SCREWDRIVER PHILLIPS 4 X 200 1000V VDE
BAHCO BE-8255S SCREWDRIVER ERGO IEC 1.2X6.5X150
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109
BAHCO 8720SL-2P 2 BLADES INSULATED COMBI PZ2
BAHCO 808060 INSULATED RATCHETING SCREWDRIVER 100MM
WERA 005310 190I VDE NUTSPINNER 7.0/125 K'FORM+
BAHCO B196.030.100 INSULATED SDR SLOTT 3X0.5X100
ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
WERA 006100 160I VDE SCREWDRIVER SLOTTED 0.4/2.5/80 K'FORM+