BAHCO BE-8840S SCREWDRIVER ERGO IEC PZ4X200
ERGO™ VDE Insulated Pozidriv Screwdrivers with 3-Component Handle PZ0-PZ4
See technical informationSee documentsReferences
Bahco:BE-8840S
Rubix:2518365
EAN:7314151839062

Documents
Product details : BAHCO BE-8840S SCREWDRIVER ERGO IEC PZ4X200
Screwdriver, developed according to the Scientific ERGO ™ process. Insulated screwdriver for Pozidriv screws. For working under voltages up to 1000 volts. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Alloy quality steel, insulation applied directly to the sparkling. Blade tanned. ISO 8764. Individually inspected and produced according to IEC 60900.
Strengths
Maximum comfort with minimum effort due to the ergonomic design|Comfortable three-component handle giving an excellent grip|Colour-coded handle with the screw type symbol on the domed end|High-performance alloy steel, insulation moulded directly onto blade|Anti-roll flat face on handle
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Imprint | pozidriv |
| Blade length | 200 mm |
| Imprint size | pz4 |
Show UNSPSC/ECL@SS
£ 24.82 excl. VAT
/ Each
£ 29.78 incl. VAT
- Delivery usually within ( 14 ) days
