FACOM ATDB1X100TVE PROT SD PZB 1X100 1000V SLIM


Screwdriver prot2 phb 1000v slim

References
facom:ATDB1X100TVE
rubix:395A5223
ean:3662424096129
brand logo
brand logo
Technical specifications
ImprintPozidriv
Blade length100 mm
Imprint sizePZ1

Product details : FACOM ATDB1X100TVE PROT SD PZB 1X100 1000V SLIM


For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintPozidriv
Blade length100 mm
Imprint sizePZ1
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
  • Usually arrives within 14 working days