16000 Single Row Deep Groove Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 95x95x11 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Reference speed | 5700 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 17500 N |
Basic dynamic load, radial - Cr | 22100 N |
Weight | 0.36 kg |
Usually arrives within 14 working days