Deep groove ball bearing NTN 16003C3, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 17 mm

16000 Single Row Deep Groove Ball Bearing

See technical informationSee documents

References

NTN:16003C3
Rubix:204A4233
EAN:4547359257700
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter35 mm
Width8 mm
See all Specifications

Documents

Product details : NTN 16003C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x8 mm
Logistic Weight34 g
Inner diameter17 mm
Outer diameter35 mm
Width8 mm
Sealingopen
Bearing Clearancec3
Series16000
Materialsteel
Cagesteel
Reference speed18000 rpm
Limit speed24000 rpm
Basic static load, radial - C0r3350 N
Basic dynamic load, radial - Cr7550 N
Weight0.032 kg
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories