Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 61904N DEEP GROOVE BALL BEARING
Deep groove ball bearing FAG 61904>N, Width: 9 mm
Rolling and Plain Bearings
References
fag:
61904>N
rubix:
274A6780
manufacturer :
0864237700000
ean:
4064328074958
Technical specifications
Width
9
mm
Sealing
open
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : FAG 61904N DEEP GROOVE BALL BEARING
Deep groove ball bearing 619, single row, steel sheet metal cage
Technical specifications
Attributes
Width
9
mm
Sealing
open
Bearing Clearance
cn
Basic static load, radial - C0r
3680
N
Basic dynamic load, radial - Cr
6380
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.12
excl. VAT
/
Each
£
8.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6315Z, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN CS213D1V2, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken ER 35, Outer diameter: 100 mm | Width: 55.56 mm | Inner diameter: 55.372 mm
Deep groove ball bearing SKF W 635-2Z/VT378, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Deep groove ball bearing SKF 6204-2RSH/C3GJN, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6308C4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6203.ZZ, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken 6317-2RS-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing SNR 6010.EEC3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing PTN 6018-2Z, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6218LLUCM/5K, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing NSK 63/32ZZ, Outer diameter: 75 mm | Width: 20 mm | Inner diameter: 32 mm
Deep groove ball bearing Timken 6303-2RS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6309VVC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6203ZZC4/5K, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm