16000 Single Row Deep Groove Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 130x130x14 mm |
---|---|
Logistic Weight | 690 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Reference speed | 4400 rpm |
Limit speed | 8300 rpm |
Basic static load, radial - C0r | 26200 N |
Basic dynamic load, radial - Cr | 28700 N |
Weight | 0.116 kg |
Usually arrives within 14 working days