Deep groove ball bearing SNR 6204F604, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR Single-row grooved ball bearing ZZ
See technical informationSee documentsReferences
SNR:6204F604
Rubix:204A9472
EAN:3413520184582



Documents
Product details : SNR 6204F604 SPECIFIC BALL BEARINGS
Single-row radial ball bearing TOPLINE, radial contact, steel sheet cage, steel sheet cover on both sides, for applications up to +350°C
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on one side of the bearing, high-temperature bearing for working temperatures up to +350°C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x21x60 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c5 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Limit speed | 110 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.104 kg |
Show UNSPSC/ECL@SS
£ 16.76 excl. VAT
/ Each
£ 20.11 incl. VAT
- Usually arrives within 14 working days
