Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x35x35 mm |
---|---|
Logistic Weight | 37,2 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 45000 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 3150 N |
Basic dynamic load, radial - Cr | 4940 N |
Usually arrives within 14 working days