Deep groove ball bearing SNR 6304NREE, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR Single-row grooved ball bearing EE
See technical informationSee documentsReferences
SNR:6304NREE
Rubix:103A5689
EAN:3413520143084



Documents
Product details : SNR 6304NREE DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, groove and retainer ring on exterior diameter, friction seals on both sides
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of nitrile on both sides of the bearing, ring groove in the sheath of the outer race and associated snap ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.147 kg |
Show UNSPSC/ECL@SS
£ 13.82 excl. VAT
/ Each
£ 16.58 incl. VAT
- Delivery usually within ( 3 ) days
