Deep groove ball bearing Timken 6006H-2RS, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
Timken:6006H-2RS
Rubix:397A0354
EAN:0013992227119

Documents
Product details : TIMKEN 6006H-2RS S/STEEL SEALED DEEP GROOVE BALL BEARING
Timken's corrosion resistant deep groove ball bearings are an ideal fit for a variety of demanding applications. Constructed with stainless rings, rolling elements, and cages, our bearings can improve uptime in a variety of harsh environments.
Strengths
Corrosion-resistant Timken transverse ball bearings are ideally suited for a variety of demanding applications. Thanks to the design with rings, rolling elements and stainless steel cages, our bearings can improve uptime in a range of harsh environmental conditions.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 series |
| Material | aisi 440c |
| Cage | stainless steel |
| Reference speed | 12000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 6620 N |
| Basic dynamic load, radial - Cr | 11200 N |
| Weight | 0.11 kg |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
- Usually arrives within 14 working days
