Deep groove ball bearing FAG 61812-2RZ-Y, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
Superseded Ref:61812-2Z-Y
FAG:61812-2RZ-Y
Rubix:229A0710
Manufacturer :0797522840000
EAN:4047643335027

Product details : FAG 61812-2RZ-Y RADIAL BALL BEARING 797522840000
Features:
This product is a single-row deep-groove ball bearing with a brass sheet cage and metal flanges (deflectors).
Maintenance:
Its two metal shields provide effective protection against contaminants, ensuring optimal performance even in harsh environments.
Brand Information:
FAG is a brand of the Schaeffler Group, recognized for the quality and reliability of its bearings. It offers innovative and durable solutions to meet the demanding needs of industrial and mechanical applications.
This product is a single-row deep-groove ball bearing with a brass sheet cage and metal flanges (deflectors).
Maintenance:
Its two metal shields provide effective protection against contaminants, ensuring optimal performance even in harsh environments.
Brand Information:
FAG is a brand of the Schaeffler Group, recognized for the quality and reliability of its bearings. It offers innovative and durable solutions to meet the demanding needs of industrial and mechanical applications.
Strengths
High load capacity: It withstands heavy radial and axial loads, making it suitable for demanding applications.
Versatility: This deep-groove ball bearing is widely used in various fields, from machine tools to air conditioning systems, conveyors, and material handling systems.
High speed: It is suitable for high-speed applications.
Durability: It is robustly designed with high-quality materials for a long service life, even under harsh conditions.
Low friction: This product operates efficiently with low friction torque, reducing energy consumption and heat generation.
Quiet operation: The brass sheet cage and single-row design contribute to smooth and quiet operation.
Versatility: This deep-groove ball bearing is widely used in various fields, from machine tools to air conditioning systems, conveyors, and material handling systems.
High speed: It is suitable for high-speed applications.
Durability: It is robustly designed with high-quality materials for a long service life, even under harsh conditions.
Low friction: This product operates efficiently with low friction torque, reducing energy consumption and heat generation.
Quiet operation: The brass sheet cage and single-row design contribute to smooth and quiet operation.
Applications
General Industry: Widely used in various industrial equipment, machine tools, motors, transmissions, etc.
Automotive: Automotive components such as wheels, pulleys, tensioning systems, etc., subjected to high loads and speeds.
Home Appliances: Appliances requiring reliable and quiet bearings, such as washing machines, dryers, refrigerators, etc.
Machine tools: milling machines, lathes, drills, and other machine tools requiring high precision and speeds.
Food processing industry: conveyors, packaging machines, and other equipment where reliability and corrosion resistance are important.
Automotive: Automotive components such as wheels, pulleys, tensioning systems, etc., subjected to high loads and speeds.
Home Appliances: Appliances requiring reliable and quiet bearings, such as washing machines, dryers, refrigerators, etc.
Machine tools: milling machines, lathes, drills, and other machine tools requiring high precision and speeds.
Food processing industry: conveyors, packaging machines, and other equipment where reliability and corrosion resistance are important.
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 618..-2rz-y |
| Material | steel |
| Reference speed | 6300 rpm |
| Limit speed | 10400 rpm |
| Basic static load, radial - C0r | 11100 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 38.45 excl. VAT
/ Each
£ 46.14 incl. VAT
- Delivery usually within ( 7 ) days
