Deep groove ball bearing FAG 6244-M, Outer diameter: 400 mm | Width: 65 mm | Inner diameter: 220 mm
Deep groove ball bearing
See technical informationReferences
FAG:6244-M
Rubix:229A4182
Manufacturer :0191068230000
EAN:4012801559423

Product details : FAG 6244-M RADIAL BALL BEARING 0191068230000
Deep groove ball bearing 62..-M, single row, solid brass cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x400x400 mm |
|---|---|
| Logistic Weight | 37900 g |
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 2200 rpm |
| Limit speed | 2850 rpm |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 1,770.67 excl. VAT
/ Each
£ 2,124.80 incl. VAT
- Usually arrives within 14 working days
