Deep groove ball bearing FAG 6302-C-2Z>V, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
FAG:6302-C-2Z>V
Rubix:244A4048
Manufacturer :0949835000000
EAN:4054372546754

Product details : FAG 6302-C-2ZV 0949835000000 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is an essential component in many industrial applications, ensuring smooth and long-lasting rotation. Precisely engineered, this bearing is particularly suited for high to very high speeds in demanding environments where reliability and longevity are paramount.
Features:
This FAG C-series deep groove ball bearing features a single-row ball design. This provides it with high robustness and the ability to withstand moderate axial loads in addition to radial loads. It is equipped with steel sheet deflectors that protect the internal components from contaminants and coarse dust, thereby ensuring a long service life. The bearing features a steel sheet cage, which enhances its resistance to deformation under high loads and allows for better load distribution across each ball.
Maintenance:
To ensure optimal performance of this FAG deep groove ball bearing, regular monitoring is necessary. Although this type of bearing is designed to minimize maintenance requirements, it is recommended to periodically check its condition as well as that of the shields. This bearing is permanently greased by the manufacturer; no additional lubrication is required.
Sealing:
This FAG deep groove ball bearing is equipped with steel sheet shields, providing effective protection against medium- and large-sized contaminants. These shields are particularly useful in industrial environments where bearings are exposed to flying debris that could affect their service life (chips, gravel, etc.). The C-series adds a narrow-clearance seal on both sides of this bearing, ensuring that the grease is retained throughout its service life, even at high speeds.
Brand Information:
FAG, a member of the Schaeffler Group, is a world-renowned brand specializing in the manufacture of high-precision bearings and mechanical components. With a constant commitment to research and development, FAG has continued to push the boundaries of bearing technology for over a century.
Features:
This FAG C-series deep groove ball bearing features a single-row ball design. This provides it with high robustness and the ability to withstand moderate axial loads in addition to radial loads. It is equipped with steel sheet deflectors that protect the internal components from contaminants and coarse dust, thereby ensuring a long service life. The bearing features a steel sheet cage, which enhances its resistance to deformation under high loads and allows for better load distribution across each ball.
Maintenance:
To ensure optimal performance of this FAG deep groove ball bearing, regular monitoring is necessary. Although this type of bearing is designed to minimize maintenance requirements, it is recommended to periodically check its condition as well as that of the shields. This bearing is permanently greased by the manufacturer; no additional lubrication is required.
Sealing:
This FAG deep groove ball bearing is equipped with steel sheet shields, providing effective protection against medium- and large-sized contaminants. These shields are particularly useful in industrial environments where bearings are exposed to flying debris that could affect their service life (chips, gravel, etc.). The C-series adds a narrow-clearance seal on both sides of this bearing, ensuring that the grease is retained throughout its service life, even at high speeds.
Brand Information:
FAG, a member of the Schaeffler Group, is a world-renowned brand specializing in the manufacture of high-precision bearings and mechanical components. With a constant commitment to research and development, FAG has continued to push the boundaries of bearing technology for over a century.
Strengths
This FAG single-row ball bearing with a rigid design can withstand high radial loads and moderate axial loads. It is designed for high to very high speeds. This next-generation bearing is quieter and offers improved performance. In addition, its protection via two steel flanges extends its service life and reduces maintenance requirements.
Applications
• Machine tools
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63..-c-2z |
| Material | steel |
| Reference speed | 19200 rpm |
| Limit speed | 23500 rpm |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 13300 N |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- In stock: Next day delivery
