Deep groove ball bearing NTN 6312ZNR, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6312ZNR
See technical informationSee documentsReferences
NTN:6312ZNR
Rubix:205A0463
EAN:4547359397581



Documents
Product details : NTN 6312ZNR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1790 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 90500 N |
| Weight | 0.33 kg |
Show UNSPSC/ECL@SS
£ 67.41 excl. VAT
/ Each
£ 80.89 incl. VAT
- Delivery usually within ( 3 ) days
