SNR - Specific ball bearings - 6006HVZZ
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 55x55x13 mm |
---|---|
Logistic Weight | 119 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Reference speed | 13000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 13000 N |
Weight | 0.116 kg |
Usually arrives within 14 working days