Deep groove ball bearing FAG 6012-2Z-C3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm

Deep groove ball bearing

See technical information
References
FAG:6012-2Z-C3
Rubix:211A3317
Manufacturer :0167178720030
EAN:4012801163750
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
See all Specifications

Product details : FAG 6012-2Z-C3 RADIAL BALL BEARING


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage

Strengths

Simple design and robust in operation.

Low frictional torque gives high speed capability.

Able to accommodate radial and axial loads in both directions.

Shielded or sealed variants require no maintenance.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x95x95 mm
Logistic Weight431 g
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancec3
Series60..-2z
Materialsteel
Reference speed7600 rpm
Limit speed8500 rpm
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr31500 N
Show UNSPSC/ECL@SS
£ 23.45 excl. VAT
/ Each
£ 28.14 incl. VAT
  • Delivery usually within ( 7 ) days