FACOM 177A.18SLS EXTERNAL CIRCLIP PLIER 19-60MM - SAFETY LOCK SYSTEM
177A.SLS - External Circlip® pliers - SLS
See technical informationReferences
Facom:177A.18SLS
Rubix:2588774
EAN:3662424029455

Product details : FACOM 177A.18SLS EXTERNAL CIRCLIP PLIER 19-60MM - SAFETY LOCK SYSTEM
177A.SLS - Pliers for external Circlips® - SLS
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- For Circlips® 10 --> 60 mm.
- Piano wire tips: high resistance to deformation.
- Extended tips oriented at 10° for optimum circlip retention.
- Color-coded identification saves time.
- Anti-slip granulated PVC sleeves.
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- For Circlips® 10 --> 60 mm.
- Piano wire tips: high resistance to deformation.
- Extended tips oriented at 10° for optimum circlip retention.
- Color-coded identification saves time.
- Anti-slip granulated PVC sleeves.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 210x90x20 mm |
|---|---|
| Package weight | 258 g |
| Nose shape | straight |
| Nose diameter | 1.8 mm |
| Length | 180 mm |
| Weight | 200 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 63.19 excl. VAT
/ Each
£ 75.83 incl. VAT
- Delivery usually within ( 14 ) days
