References
Knipex:44 11 J0 SB
Rubix:388A3434
EAN:4003773014904



Product details : KNIPEX 4411J0SB CIRCLIP PLIERS 140MM
44 11 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x84x87 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 0.9 mm |
| Length | 210 mm |
| Weight | 110 g |
| Max diameter capacity | 13 mm |
| Min. diameter | 8 mm |
| Max diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 16.29 excl. VAT
/ Each
£ 19.55 incl. VAT
- Delivery usually within ( 14 ) days