KNIPEX 4611A3 CIRCLIP PLIERS 210MM

Circlip Pliers

See technical informationSee documents

References

Knipex:46 11 A3
Rubix:010148
EAN:4003773033974
brand logo

Technical specifications

Nose shapestraight
Nose diameter2.3 mm
Length210 mm
See all Specifications

Documents

Product details : KNIPEX 4611A3 CIRCLIP PLIERS 210MM


46 11 A4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
  • Size of shaft: Ø 85 – 140 mm
  • Tips (diameter): Ø 3.2 mm
  • Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)220x42x16 mm
    Nose shapestraight
    Nose diameter2.3 mm
    Length210 mm
    Weight220 g
    Max diameter capacity100 mm
    Min. diameter40 mm
    Max diameter100 mm
    £ 19.14 excl. VAT
    / Each
    £ 22.97 incl. VAT
    • Delivery usually within ( 14 ) days