References
Knipex:46 13 A3
Rubix:213A7659
EAN:4003773043010



Product details : KNIPEX 4613A3 CIRCLIP PLIERS 210MM
46 13 A3 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Size of shaft: Ø 40 – 100 mm Tips (diameter): Ø 2.3 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x40x47 mm |
|---|---|
| Length | 225 mm |
| Weight | 211 g |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Delivery usually within ( 14 ) days