FACOM CIRCLIP PLIER 12-25 199A.13
199A - Pliers for inner lock springs - Cymbals 90 °
See technical informationReferences
Facom:199A.13
Rubix:80049446
EAN:3148518231466



Product details : FACOM CIRCLIP PLIER 12-25 199A.13
199A-Pliers for Circlips ® Interiors - 90 °nozzles
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
d [mm]: 2.2 min. Max. d [mm]: 40 - 100L [mm]: 205[g]: 300
Strengths
• For circlips 8 -> 200 mm • Bits of piano wire: very rigid • Long bits rotated 10 ° to keep the circlips firmly in place • Colour code for identification: time saving • Handles of rough PVC to prevent slipping .
Technical specifications
Attributes
| Logistic Weight | 145 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x70x18 mm |
| Package weight | 145 g |
| Nose shape | curved |
| Nose diameter | 1.3 mm |
| Length | 130 mm |
| Weight | 115 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 12 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 23.91 excl. VAT
/ Each
£ 28.69 incl. VAT
- Delivery usually within ( 14 ) days
