References
Vikan:70374
Rubix:267A5282
EAN:5705020703744

Technical specifications
| Length | 210 mm |
|---|---|
| Material | polypropylene polyester (pbt) stainless steel (aisi 304l) |
Product details : VIKAN 70374 TANK BRUSH 205MM HARD RED
With the tank brush, which can be combined with any Vikan handle, tanks, drums and drains can be cleaned effortlessly.
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material | polypropylene polyester (pbt) stainless steel (aisi 304l) |
| Colour | red |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- Usually arrives within 14 working days