Fan
Filter Options
Categories
fan (19)
Brand
addvent
(2)
draper
(10)
draper expert
(3)
makita
(1)
milwaukee
(1)
sealey
(2)
17 Product(s) with 19 variant(s):
MILWAUKEE 4933493301 M18 FUEL BLOWER GEN 2 BARE UNIT
- milwaukee:4933493301
- rubix:270A7017
- manufacturer :4933493301
- ean:4058546481728
- In stock: Next day delivery
- Airflow:852 m³/h
- Power supply:18 V
£ 147.76 excl. VAT
/ Each
DRAPER 70975 230V OSCILLATING WALL MOUNTED FAN WITH REMOTE CONTROL
- draper:70975
- rubix:267A8175
- manufacturer :70975
- Delivery usually within ( 7 ) days
- Airflow:3720 m³/h
- Power supply:240 V
£ 54.97 excl. VAT
/ Each
MAKITA DCF301Z 330MM 14.4V - 18V CORDLESS FAN
- makita:DCF301Z
- rubix:257A7439
- ean:0088381748889
- Delivery usually within ( 7 ) days
- Airflow:21 m³/h
- Power supply:18 V
£ 119.74 excl. VAT
/ Each
DRAPER 19406 AIR MOVER VENTILATOR 8(200MM)
- draper:19406
- rubix:381A9065
- manufacturer :19406
- ean:5059482043048
- Delivery usually within ( 7 ) days
- Airflow:933.6 m³/h
- Power supply:230 V
£ 230.63 excl. VAT
/ Each
DRAPER 20046 AIR MOVER VENTILATOR 12 300MM
- draper:20046
- rubix:381A9138
- manufacturer :20046
- ean:5010559200467
- Delivery usually within ( 7 ) days
- Airflow:2200.2 m³/h
- Power supply:230 V
£ 273.75 excl. VAT
/ Each
DRAPER 03368 30IN DRUM 110V INDUSTRIAL FAN
- draper:03368
- rubix:252A7996
- manufacturer :03368
- Delivery usually within ( 7 ) days
- Airflow:10356 m³/h
- Power supply:110 V
£ 363.61 excl. VAT
/ Each
DRAPER 12498 230V INDUSTRIAL DEHUMIDIFIER 900W 50L
- draper:12498
- rubix:390A4357
- manufacturer :12498
- Delivery usually within ( 7 ) days
- Airflow:300 m³/h
- Power supply:240 V
£ 599.98 excl. VAT
/ Each
DRAPER 09125 31 TOWER FAN WITH REMOTE
- draper:09125
- rubix:381A7388
- manufacturer :09125
- ean:5010559091256
- Delivery usually within ( 7 ) days
- Power supply:230 V
£ 78.44 excl. VAT
/ Each
DRAPER 12500 230V INDUSTRIAL DEHUMIDIFIER 1300W 70L
- draper:12500
- rubix:390A4356
- manufacturer :12500
- Delivery usually within ( 7 ) days
- Power supply:230 V
£ 799.98 excl. VAT
/ Each
DRAPER EXPERT 09139 230V OSCILLATING INDUSTRIAL FAN 400MM 60W
- draper expert:09139
- rubix:381A7390
- manufacturer :09139
- ean:5010559091393
- Delivery usually within ( 7 ) days
£ 75.94 excl. VAT
/ Each
SEALEY HVD30 HIGH VELOCITY DRUM FAN 30
- sealey:HVD30
- rubix:80023249
- manufacturer :HVD30
- Usually arrives within 14 working days
£ 314.95 excl. VAT
/ Each
SEALEY HVD36P 36IN DRUM FAN 230V
- sealey:HVD36P
- rubix:230A1866
- manufacturer :HVD36P
- Usually arrives within 14 working days
£ 618.29 excl. VAT
/ Each
DRAPER EXPERT 99624 36 HIGH FLOW DRUM FAN
- draper expert:99624
- rubix:382A9448
- manufacturer :99624
- ean:5010559996247
- Delivery usually within ( 7 ) days
£ 715.63 excl. VAT
/ Each
DRAPER 83703 FAN/JET NOZZLE
- draper:83703
- rubix:382A7834
- manufacturer :83703
- ean:5010559837038
- Delivery usually within ( 7 ) days
£ 6.88 excl. VAT
/ Each
DRAPER 52581 32MM FAN HUB WRENCH
- draper:52581
- rubix:382A3716
- manufacturer :52581
- ean:5010559525812
- Delivery usually within ( 7 ) days
£ 14.25 excl. VAT
/ Each
ADDVENT VENTILATION AVX100TN 100MM AXIAL TIMER FAN (H)163 MM X (W)163
- addvent:AVX100TN
- rubix:234A9513
- Delivery usually within ( 3 ) days
£ 48.91 excl. VAT
/ Each
ADDVENT VENTILATION AVX150P PULLCORD AXIAL FAN (H)203 MM X (W)203 MM X
- addvent:AVX150P
- rubix:234A9527
- Delivery usually within ( 3 ) days
£ 123.26 excl. VAT
/ Each






















