BAHCO 2890-125 CIRCLIP PLIER INT BENT
Internal Circlip Pliers with 90° Offset Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2890-125
Rubix:214A6397
EAN:7314150122639

Documents
Product details : BAHCO 2890-125 CIRCLIP PLIER INT BENT
Lock ring pliers without recoil spring for inner locking. DIN 5256. Execution: phosphated, corrosion-resistant. Material: high-alloy steel, PVC coated handles. Shape: With 90 degree bent, forged jaws.
Strengths
For internal circlips|Shape: 90° offset straight jaws, forged tips|Without return spring
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 0.8 mm |
| Length | 127 mm |
| Weight | 80 g |
| Max diameter capacity | 15 mm |
| Min. diameter | 8 mm |
| Max diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
- Delivery usually within ( 14 ) days
