References
Knipex:46 20 A51
Rubix:156A2539
EAN:4003773025023



Product details : KNIPEX 4620A51 CIRCLIP PLIERS 570MM
46 20 A61 Circlip Pliers
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips.
Size of shaft: Ø 252 – 400 mm Tips (diameter): 4.5 mm
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips.
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. Pliers body: rolled steel, high-strength. Tips: special tool steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 573x153x18 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 3.5 mm |
| Length | 570 mm |
| Weight | 1832 g |
| Min. diameter | 122 mm |
| Max diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 133.51 excl. VAT
/ Each
£ 160.21 incl. VAT
- Delivery usually within ( 14 ) days